Shop All Depressed Center Wheels
Flexovit
HIGH PERFORMANCE Fast Grind Precision Depressed Centre Grinding Wheel, 6 in Dia x 1/4 in THK, A30S G
Mfr # A3236H
Zoro # G609011916
product price: $9.69
/ea
Sold in multiples of 10 for $96.90
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # A3236H
- Zoro # G609011916
- UPC # 763715110630
- Country of Origin United States
- Category Depressed Center Wheels
Description
FlexOvit HIGH PERFORMANCE Depressed Centre Grinding Wheel, Fast Grind Precision, 6 in Wheel Diameter, 1/4 in Wheel Thickness, A30S Grit, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 10000 rpm Maximum, Applicable Materials: Metals and Stainless, 5/8-11 Center Hole Thread Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67234)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 80 Grit (30550)
- UNITED ABRASIVES/SAIT Cup Wheel6x2x5811ZircPK5 (26060)
- CGW ABRASIVES Bench Whl Bushings, 1" to 0.5", 1" Wide (51002)
- FLEXOVIT HP Heavy Duty Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center Hole, A24T G (A1226)
- FLEXOVIT HP Fast Grind Depressed Center Wheel, 6 in Dia x 1/4 in THK, 7/8 in Center Hole, A30S Grit, Aluminum (A3236)
- FLEXOVIT DEPRESSED CENTER GRINDING WHEEL (A1203H)
- FLEXOVIT HP Heavy Duty Depressed Center Wheel, 9 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide Abrasive (A8301H)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 9" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22065)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 20163 Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide (20163)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L453)
- Flexovit Depressed Center Wheels