Shop All Cut-Off Wheels
Flexovit
HIGH PERFORMANCE Fast Cut Cut-Off Wheel, 3 in Dia x 0.035 in THK, 3/8 in Center Hole, 60 Grit, Alumi
Mfr # F0310
Zoro # G909012170
Sold in multiples of 100 for $409.00
$409.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexovit
- MFR # F0310
- Zoro # G909012170
- UPC # 763715134070
- Country of Origin United States
- Category Cut-Off Wheels
Description
FlexOvit HIGH PERFORMANCE Cut-Off Wheel, Fast Cut, 3 in Wheel Dia, 0.035 in Wheel Thickness, 3/8 in Center Hole, 60 Grit, Medium Grade, Aluminum Oxide Abrasive, 25000 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and Profiles Including Angle Iron, Bar Stock, Channel Iron, I-Beam, High Tensile Steel, Iron Pipe, Steel, Stainless Steel, Rebar, Tubing and Welds, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Straight and Die Grinders, Yes Reinforced, ANSI B7.1 Specifications Met
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Straight Cup Wheel, 6 Diax2 Tx1.25 AH, PK5 (66252838544)
- WIDIA Carbide Bur, Egg, 3/16 In (M41361)
- 3M Sanding Sheet, 11x9 In, 120 G, SC (7000118314)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 46G, Wht (66253364090)
- FLEXOVIT HIGH PERFORMANCE Heavy Duty Cut-Off Wheel, 12 in Dia x 1/8 in THK, 20 mm Center Hole, 24/30 Grit, Al (F5078)
- FLEXOVIT Razorblade 27 HD Razorblade 27 HD Type 27 Depressed Center Cut-Off Wheel, 6 in Dia x 0.045 in THK, 7 (A2482)
- FLEXOVIT Razorblade 27 HD Razorblade 27 HD Heavy Duty Cut-Off Wheel, 4-1/2 in Dia x 3/32 in THK, A24/30T Grit (A0575H)
- FLEXOVIT Razorblade Long Life Cut-Off Wheel, 6 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, Aluminum O (F1707)
- FLEXOVIT Razorblade 27 Razorblade 27 Heavy Duty Cut-Off Wheel, 4-1/2 in Dia x 3/32 in THK, 7/8 in Center Hole (A0575)
- FLEXOVIT REINFORCED CUTOFF WHEEL SPECIALIST (F6681)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3" x 3/8" Aluminum Oxide (8313)
- Flexovit Cut-Off Wheels