Shop All Cut-Off Wheels
Flexovit
HIGH PERFORMANCE Fast Cut Cut-Off Wheel, 2 in Dia x 0.035 in THK, 3/8 in Center Hole, 60 Grit, Alumi
Mfr # F0110
Zoro # G009012131
product price: $3.75
/ea
Sold in multiples of 100 for $375.00
$375.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # F0110
- Zoro # G009012131
- UPC # 763715130072
- Country of Origin United States
- Category Cut-Off Wheels
Description
FlexOvit HIGH PERFORMANCE Cut-Off Wheel, Fast Cut, 2 in Wheel Dia, 0.035 in Wheel Thickness, 3/8 in Center Hole, 60 Grit, Aluminum Oxide Abrasive, 30558 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and Profiles Including Angle Iron, Bar Stock, Channel Iron, I-Beam, High Tensile Steel, Iron Pipe, Steel, Stainless Steel, Rebar, Tubing and Welds, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Straight and Die Grinders, Yes Reinforced, ANSI B7.1 Specifications Met
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (87453)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 80AO (52016)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 100 Grit, Fine, Zirconia Alumina, R283 Metalite, Brown (78072710243)
- WEILER 3"MaximumDensityMiniatureNyloxDiscBrush, 80SCCrimpedRectangularFill (85981)
- FLEXOVIT Razorblade 27 Thin Depressed Center Cut-Off Wheel, 4-1/2 in Dia x 0.045 in THK, 7/8 in Center Hole, (A0481)
- FLEXOVIT REINFORCED CUTOFF WHEEL RAZORBLADE (F1706)
- FLEXOVIT Razorblade 27 HD Razorblade 27 HD Type 27 Depressed Center Cut-Off Wheel, 6 in Dia x 0.045 in THK, 7 (A2482)
- FLEXOVIT Fast Cut Cut-Off Wheel, 4-1/2 in Dia x 1/8 in THK, 7/8 in Center Hole, 30 Grit, Aluminum Oxide Abras (A0735)
- FLEXOVIT REINFORCED CUTOFF WHEEL SPECIALIST (L5017)
- FLEXOVIT Razorblade Long Life Cut-Off Wheel, 6 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, Aluminum O (F1707)
- NORTON ABRASIVES CutOff Whl, NorZon, 4"x1/8"x3/8" (66243510680)
- Flexovit Cut-Off Wheels