Shop All Cut-Off Wheels
Flexovit
HIGH PERFORMANCE Depressed Center Cut-Off Wheel, 5 in Dia x 1/8 in THK, 7/8 in Center Hole, A24/30T
Mfr # A1721
Zoro # G209011972
product price: $8.65
/ea
Sold in multiples of 25 for $216.25
$216.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # A1721
- Zoro # G209011972
- UPC # 763715106664
- Country of Origin United States
- Category Cut-Off Wheels
Description
FlexOvit HIGH PERFORMANCE Cut-Off Wheel, Depressed Center, 5 in Wheel Dia, 1/8 in Wheel Thickness, 7/8 in Center Hole, A24/30T Grit, Aluminum Oxide Abrasive, 12000 rpm Maximum, Applicable Materials: Hard Alloy, Metals and Stainless, Wheel Type Number: Type 27, For Use With: Angle Grinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 1/2" NPT to 1/4" NPT Adapter (900997-A)
- WEILER Single Spiral Tube Brush, Power, 0.105"dia (91040)
- CLESCO SS-016032-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-016032-9PK)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 80Z (50915)
- FLEXOVIT REINFORCED CUTOFF WHEEL SPECIALIST (L5017)
- FLEXOVIT HIGH PERFORMANCE Long Life Cut-Off Wheel, 20 in Dia x 3/16 in THK, 1 in Center Hole, 30 Grit, Alumin (F9232)
- FLEXOVIT REINFORCED CUTOFF WHEEL RAZORBLADE (F1206)
- FLEXOVIT Razorblade Razorblade Long Life Cut-Off Wheel, 5 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, (F1407)
- FLEXOVIT Razorblade Long Life Cut-Off Wheel, 6 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, Aluminum O (F1707)
- FLEXOVIT Razorblade 27 Thin Depressed Center Cut-Off Wheel, 4-1/2 in Dia x 0.045 in THK, 7/8 in Center Hole, (A0481)
- NORTON CLIPPER Clipper Classic AC AOSC Series Cutoff Wheel, 412 in Dia, 0045 in Thick, 78 in Arbor (70184609135)
- Flexovit Cut-Off Wheels