Shop All Cut-Off Wheels
Flexovit
HIGH PERFORMANCE Depressed Center Cut-Off Wheel, 4-1/2 in Dia x 1/8 in THK, A30S Grit, Aluminum Oxid
Mfr # A0735H
Zoro # G409012014
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # A0735H
- Zoro # G409012014
- UPC # 763715103830
- Country of Origin United States
- Category Cut-Off Wheels
Description
FlexOvit HIGH PERFORMANCE Cut-Off Wheel, Depressed Center, 4-1/2 in Wheel Dia, 1/8 in Wheel Thickness, A30S Grit, Aluminum Oxide Abrasive, 13300 rpm Maximum, Applicable Materials: Hard Alloy, Metals and Stainless, 5/8-11 Center Hole Thread Size, Wheel Type Number: Type 27, For Use With: Angle Grinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 1'' TS DISCS YELLOW 80 GRIT (A/O) 48/BX (2216)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728742)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 60G (DCX045060N01F)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67359)
- FLEXOVIT Razorblade Long Life Cut-Off Wheel, 4-1/2 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, Alumin (F1207)
- FLEXOVIT REINFORCED CUTOFF WHEEL RAZORBLADE (F1206)
- FLEXOVIT Razorblade 27 Thin Depressed Center Cut-Off Wheel, 4-1/2 in Dia x 0.045 in THK, 7/8 in Center Hole, (A0481)
- FLEXOVIT Razorblade Long Life Cut-Off Wheel, 6 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, Aluminum O (F1707)
- FLEXOVIT Razorblade 27 HD Razorblade 27 HD Heavy Duty Cut-Off Wheel, 4-1/2 in Dia x 3/32 in THK, A24/30T Grit (A0575H)
- FLEXOVIT Razorblade Razorblade Long Life Cut-Off Wheel, 5 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, (F1407)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (69934)
- Flexovit Cut-Off Wheels