Shop All Depressed Center Wheels
Flexovit
Heavy Duty Depressed Centre Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center Hole, C24/30P G
Mfr # A1257
Zoro # G509012136
product price: $5.39
/ea
Sold in multiples of 25 for $134.75
$134.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # A1257
- Zoro # G509012136
- UPC # 763715105100
- Country of Origin United States
- Category Depressed Center Wheels
Description
FlexOvit Depressed Centre Grinding Wheel, Heavy Duty, 4-1/2 in Wheel Diameter, 1/4 in Wheel Thickness, 7/8 in Center Hole, C24/30P Grit, Wheel Type Number: Type 27, 13300 rpm Maximum, Applicable Materials: Concrete, Masonry and Non-Ferrous Metals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P100G, PK100 (66261131548)
- DRILL AMERICA 3/4"x1" Cylindrical Carbide Burr 1/4" Shank - Aluminum (DULSA7NF)
- PFERD 3/16" Dia. Hand Tube Brush - .006 SS Wire, 1-1/2" Brush Part (89568)
- WEILER 8" Narrow Face Crimped Wire Wheel .008" Steel Fill 3/4" Arbor Hole (01148)
- FLEXOVIT HP Heavy Duty Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center Hole, A24T G (A1226)
- FLEXOVIT HP Heavy Duty Depressed Center Wheel, 9 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide Abrasive (A8301H)
- FLEXOVIT HP Fast Grind Depressed Center Wheel, 6 in Dia x 1/4 in THK, 7/8 in Center Hole, A30S Grit, Aluminum (A3236)
- FLEXOVIT DEPRESSED CENTER GRINDING WHEEL (A1203H)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08F451)
- DEWALT 5" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4619)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size (22021)
- Flexovit Depressed Center Wheels