Shop All Depressed Center Wheels
Flexovit
Flexon Heavy Duty Depressed Center Wheel, 7 in Dia x 1/4 in THK, ZA20Q Grit, Zirconia Alumina Abrasi
Mfr # A5444H
Zoro # G409012052
product price: $27.79
/ea
Sold in multiples of 10 for $277.90
$277.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # A5444H
- Zoro # G409012052
- UPC # 763715113310
- Country of Origin United States
- Category Depressed Center Wheels
Description
FlexOvit Flexon Depressed Center Wheel, Heavy Duty, 7 in Wheel Diameter, 1/4 in Wheel Thickness, Arbor Connector, ZA20Q Grit, Super Fine Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 8600 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, 5/8-11 Center Hole Thread Size, Wheel Hardness: Q, Specifications Met: ANSI B7.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V BELT 1/2"" X 64"" (4LK640A)
- PEARL Redline SlimCut 4-1/2 X .045 X 7/8 A46 T-1 (CWRED4532A)
- MERIT Surface Conditioning Disc, 7In, 50G, Coarse (05539512525)
- BRUSH RESEARCH MANUFACTURING 84H375 84 Series Tube Brush-For Thru Holes. .375" Dia., Natural, 2" Brush Part, 8" OAL, Ring Handle (84H375)
- FLEXOVIT HP Heavy Duty Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center Hole, A24T G (A1226)
- FLEXOVIT HP Fast Grind Depressed Center Wheel, 6 in Dia x 1/4 in THK, 7/8 in Center Hole, A30S Grit, Aluminum (A3236)
- FLEXOVIT HP Heavy Duty Depressed Center Wheel, 9 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide Abrasive (A8301H)
- FLEXOVIT DEPRESSED CENTER GRINDING WHEEL (A1203H)
- PFERD 6" x 1/4 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61107)
- REX CUT Grinding Disc 4 1/2 X 3/16 X 7/8 T27 A36 Gfx (245022)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843224)
- Flexovit Depressed Center Wheels