Shop All Depressed Center Wheels
Flexovit
Flexon Fast Grind Depressed Center Wheel, 7 in Dia x 1/4 in THK, ZA24P Grit, Zirconia Alumina Abrasi
Mfr # A5224H
Zoro # G309012060
product price: $22.29
/ea
Sold in multiples of 10 for $222.90
$222.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # A5224H
- Zoro # G309012060
- UPC # 763715113297
- Country of Origin United States
- Category Depressed Center Wheels
Description
FlexOvit Flexon Depressed Center Wheel, Fast Grind, 7 in Wheel Diameter, 1/4 in Wheel Thickness, Arbor Connector, ZA24P Grit, Coarse Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 8600 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, 5/8-11 Center Hole Thread Size, Wheel Hardness: P, Specifications Met: ANSI B7.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (630080181)
- PFERD 4" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45535)
- VSM Abrasive Belt, 80 Grt, Ceramic, 8x107", PK10, Coated, 8" W, 107" L, 80 Grit, Medium, Ceramic, XK870X (307899)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 60 (08834137310)
- FLEXOVIT HP Heavy Duty Depressed Center Wheel, 9 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide Abrasive (A8301H)
- FLEXOVIT HP Fast Grind Depressed Center Wheel, 6 in Dia x 1/4 in THK, 7/8 in Center Hole, A30S Grit, Aluminum (A3236)
- FLEXOVIT DEPRESSED CENTER GRINDING WHEEL (A1203H)
- FLEXOVIT HP Heavy Duty Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center Hole, A24T G (A1226)
- SHARK INDUSTRIES SURF PREP DISCS 50PK 2" MEDIUM (SI13004)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843849)
- WEILER 7 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (58056)
- Flexovit Depressed Center Wheels