Shop All Depressed Center Wheels
Flexovit
Flexcel Semi-Flexible Depressed Center Wheel, 7 in Dia x 1/8 in THK, A60 Grit, Aluminum Oxide Abrasi
Mfr # S7900H
Zoro # G309012664
product price: $17.05
/ea
Sold in multiples of 10 for $170.50
$170.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # S7900H
- Zoro # G309012664
- UPC # 763715125634
- Country of Origin United States
- Category Depressed Center Wheels
Description
FlexOvit Flexcel Depressed Center Wheel, Semi-Flexible, 7 in Wheel Diameter, 1/8 in Wheel Thickness, Arbor Connector, A60 Grit, Very Fine Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8600 rpm Maximum, Resin Bond, Applicable Materials: Carbon, Stainless, Cast Steel, Aluminum and Brass, 5/8-11 Center Hole Thread Size, Specifications Met: ANSI B7.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, 0.09 in. Dia (155-00252)
- DEDECO SUNBURST 5/8" TC DISCS YELLOW 80 GRIT (A/O) 48/BX (1222)
- ARC ABRASIVES Belt Za/X 1-1/2 X 30 120, 1-1/2" W, 30" L, 120 Grit (71463008-3)
- ARC ABRASIVES 3" Type R Ceramic Quick-Lok Disc, 36 Grit (31662-04)
- FLEXOVIT HP Heavy Duty Depressed Center Wheel, 9 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide Abrasive (A8301H)
- FLEXOVIT DEPRESSED CENTER GRINDING WHEEL (A1203H)
- FLEXOVIT HP Fast Grind Depressed Center Wheel, 6 in Dia x 1/4 in THK, 7/8 in Center Hole, A30S Grit, Aluminum (A3236)
- FLEXOVIT HP Heavy Duty Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center Hole, A24T G (A1226)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22360)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P460)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370799)
- Flexovit Depressed Center Wheels