Shop All Garden Hoses
Flexon
FAR3450 3/4'' x 50' Red Contractor Grade Hot Water Commercial Hose
Mfr # 237FAR3450
Zoro # G911592455
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexon
- MFR # 237FAR3450
- Zoro # G911592455
- Country of Origin United States
- Category Garden Hoses
Description
Equip your landscaping business contracting crew or janitorial team with this Flexon FAR3450 3/4'' x 50' contractor grade commercial hose! The durable rubber construction of this 50' hose is able to stand up to the wear and tear of heavy use in commercial situations without the worry of crushing or leaking. The hose's 3/4'' diameter combined with 300 PSI pressure limit allows for optimal output of water that won't rupture or split.The brass coupling is easily screwed on and off from the water connection so you can take this hose to and from other areas of jobsites without hassle. Its flexible rubber is easily rolled up into a lightweight compact ring to be carried anywhere you need it! Plus the hose can withstand water temperatures up to 180 degrees Fahrenheit making use of any convenient water source available on your site.Overall Dimensions:Hose Diameter: 3/4''Hose Length: 50'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (94-018)
- YARDGARD Chain Link Tension Band, 1-3/8" (328522C)
- JUSTRITE Cigarette Receptacle, 6 gal., Black (26626K)
- VICTOR Pincher Animal Trap For Gophers (0610)
- FLEXON 12 in D X 50 ft L Medium Duty Professional Grade Soaker Hose Black (WS50CN)
- FLEXON 5/8 in. D X 100 ft. L Heavy Duty Garden Hose Green (FXG58100ACE)
- FLEXON FR58100 5/8 in. x 100' Green Light Duty Reinforced Garden Hose (FR58100CN)
- FLEXON Hose Flexon Hd 5/8X50' (FXG5850ACE)
- FLEXON Pro Series 5/8 in. D X 100 ft. L Heavy Duty Contractor Grade Contractor Grade Hose Gray (CG58100ACE)
- FLEXON FLXFS50 50 ft. 3 Tube Sprinkler Hose (FL54588)
- APEX LEGENDS Apex 883-6 Heavy-Duty Hose Reel Leader Hose, 5/8 in, 6 ft L, Coupling x Female, Tan (CSNLHFF5806CC)
- Flexon Garden Hoses