Shop All Cable Sleeves
Flexo
Techflex® Flexo® PET Expandable Braided Sleeving - 3/8" Inside Diameter - 25' Long Spool - Ogre
Mfr # PET0.38-25-OG
Zoro # G004201523
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate
- Length 25'
- Color Ogre
- Wall Thickness 0.025
- Wire and Cable Sleeving Inside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexo
- MFR # PET0.38-25-OG
- Zoro # G004201523
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Wire and Cable Sleeving Inside Dia. | 3/8" |
Details
Material of Construction | Polyethylene Terephthalate |
Color | Ogre |
Wall Thickness | 0.025 |
Temp. Range | -94 Degrees F to 257 Degrees F |
Item | Braided Cable Sleeving |
Description
Techflex Flexo PET Braided Cable Sleeving is the ideal solution for the coverings of all your wires and cables. Made from halogen-free and flame-retardant 10-mil polyethylene terephthalate (PET), this braided wire loom tubing is a high quality and easy to install necessity for your wires. Simply insert your wires and finish off the ends with heat shrink or cable ties. The material has a wide operating temperature range, is resistant to chemical degradation, UV radiation, and abrasion. Furthermore, these cable sleeves offer a high expansion ratio, up to 150% of the initial diameter, and excellent mechanical abrasion resistance. If required, the sleeving cuts easily and cleanly with a hot knife and once installed, will beautify and protect any wire, hose or cable application. The wide range of available colors and sizes allows easy and systematic color coding in complex wiring and cabling schemes. RoHS, UL, & CSA certified, these braided wire looms are popularly used in automotive, manufacturing, homes, amongst many others. Take control of your cable management needs like never before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 8 Poles, Quick Connect, Automotive Fuse Type (15600-08-20)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- HUBBELL Triple Connctr, Red, Taper Nose, Ser 16 (HBLM3FR)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable 012-021-100 Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated (012-021-100)
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 1/4" Inside Diameter - 25' Long Spool - Neon Yellow (PET0.25-25-NY)
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 3/4" Inside Diameter - 25' Long Spool - White (PET0.75-25-WH)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- White (BS-J-SCW-125-25-WT)
- TECHFLEX Sleeving, 1.000 In., 100 ft., Black (FGN1.00BK100)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1" x 10ft (WL-J-NCW-V-100-10FT-BK/WT)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- UT WIRE Flexi Cable Wrap, 0.5" to 1" x 12 ft, White (UTW-FCW12-WH)
- Flexo Cable Sleeves