Shop All Cable Sleeves
Flexo
Techflex® Flexo® PET Expandable Braided Sleeving - 3/4" Inside Diameter - 25' Long Spool - White
Mfr # PET0.75-25-WH
Zoro # G404201550
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate
- Length 25'
- Color White
- Wall Thickness 0.025
- Wire and Cable Sleeving Inside Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexo
- MFR # PET0.75-25-WH
- Zoro # G404201550
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Wire and Cable Sleeving Inside Dia. | 3/4" |
Details
Material of Construction | Polyethylene Terephthalate |
Color | White |
Wall Thickness | 0.025 |
Temp. Range | -94 Degrees F to 257 Degrees F |
Item | Braided Cable Sleeving |
Description
Techflex Flexo PET Braided Cable Sleeving is the ideal solution for the coverings of all your wires and cables. Made from halogen-free and flame-retardant 10-mil polyethylene terephthalate (PET), this braided wire loom tubing is a high quality and easy to install necessity for your wires. Simply insert your wires and finish off the ends with heat shrink or cable ties. The material has a wide operating temperature range, is resistant to chemical degradation, UV radiation, and abrasion. Furthermore, these cable sleeves offer a high expansion ratio, up to 150% of the initial diameter, and excellent mechanical abrasion resistance. If required, the sleeving cuts easily and cleanly with a hot knife and once installed, will beautify and protect any wire, hose or cable application. The wide range of available colors and sizes allows easy and systematic color coding in complex wiring and cabling schemes. RoHS, UL, & CSA certified, these braided wire looms are popularly used in automotive, manufacturing, homes, amongst many others. Take control of your cable management needs like never before.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- HUBBELL Double Connctr, 300/400A, Org, Femal-Female (HBLDFO)
- GE Miniature Circuit Breaker, THQB Series 50A, 1 Pole, 120/240V AC (THQB1150)
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 1/4" Inside Diameter - 25' Long Spool - Neon Yellow (PET0.25-25-NY)
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 3/8" Inside Diameter - 25' Long Spool - Ogre (PET0.38-25-OG)
- HELI-TUBE 1/4 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/4 C RE-50)
- TECHFLEX SleevIng, 0.500 In., 50 ft. L, Silver (TTN0.50SV50)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1" x 100ft- Black (F6-100-100-BK)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Gray (BS-J-SCW-050-100-GY)
- Flexo Cable Sleeves