Shop All Cable Sleeves
Flexo
Techflex® Flexo® PET Expandable Braided Sleeving - 1/8" Inside Diameter - 25' Long Spool - Purple
Mfr # PET0.13-25-PP
Zoro # G804201631
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate
- Length 25'
- Color Purple
- Wall Thickness 0.025
- Wire and Cable Sleeving Inside Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexo
- MFR # PET0.13-25-PP
- Zoro # G804201631
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Wire and Cable Sleeving Inside Dia. | 1/8" |
Details
Material of Construction | Polyethylene Terephthalate |
Color | Purple |
Wall Thickness | 0.025 |
Temp. Range | -94 Degrees F to 257 Degrees F |
Item | Braided Cable Sleeving |
Description
Techflex Flexo PET Braided Cable Sleeving is the ideal solution for the coverings of all your wires and cables. Made from halogen-free and flame-retardant 10-mil polyethylene terephthalate (PET), this braided wire loom tubing is a high quality and easy to install necessity for your wires. Simply insert your wires and finish off the ends with heat shrink or cable ties. The material has a wide operating temperature range, is resistant to chemical degradation, UV radiation, and abrasion. Furthermore, these cable sleeves offer a high expansion ratio, up to 150% of the initial diameter, and excellent mechanical abrasion resistance. If required, the sleeving cuts easily and cleanly with a hot knife and once installed, will beautify and protect any wire, hose or cable application. The wide range of available colors and sizes allows easy and systematic color coding in complex wiring and cabling schemes. RoHS, UL, & CSA certified, these braided wire looms are popularly used in automotive, manufacturing, homes, amongst many others. Take control of your cable management needs like never before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 500mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-500-R)
- GE Load Center Hardware Kit (LCHDKIT)
- LUTRON Lighting Dimmer, 3-Way, Toggle, White (AY-103PH-WH)
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 1/4" Inside Diameter - 25' Long Spool - Neon Yellow (PET0.25-25-NY)
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 3/4" Inside Diameter - 25' Long Spool - White (PET0.75-25-WH)
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 3/8" Inside Diameter - 25' Long Spool - Ogre (PET0.38-25-OG)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 25ft- White (BSRW-J-200-25-WT)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Yellow (WL-SW-HD-100-10-YL)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-25-WT)
- ELECTRIDUCT Flame Retardant Expandable Braided Sleeving- 3/8" x 100FT- Blue (BSCL-FR-0375-100-BL)
- Flexo Cable Sleeves