Shop All Air Cleaners and Accessories
Flexmount Uv
Air Purifier, Silver, 60 Hz, 24VAC, Voltage: 24V AC
Mfr # UV-13FM
Zoro # G8341612
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Twin UV-C lamp
- Voltage 24 V AC
- Hz 60
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexmount Uv
- MFR # UV-13FM
- Zoro # G8341612
- UPC # 090747922109
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Dimensions - H x W x D | Bracket 2 1/2 in X 2 1/2 in X 3 in-5 1/2 in |
For Duct Cut-Out Height | 1 in |
Compatible HVAC System Size | 1.5 to 3 tons |
For Duct Cut-Out Width | 1 in |
Duct Insertion Length | 18 in |
Description
UV Coil Cleaner, Compatible HVAC System Size 1.5 to 3 tons, Voltage 24 V AC, Maximum Air Flow Capacity 5000 cfm, Number of UV-C Bulbs 1, Duct Insertion Length 18 in, Maximum Coverage Area 5,000 sq ft, Removes Bacteria, Mold, For Duct Cut-Out Height 1 in, For Duct Cut-Out Width 1 in, Air Cleaning Method Ultraviolet Light, Amperage 1.5 A, Frequency 50 Hz, 60 Hz, Housing Color Silver
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bag Band Clamp Style (HV2128100G)
- PRO1 IAQ Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T855)
- AAF FLANDERS Nested Fiberglass Air Filter, 16x20" (10059.011620)
- AIR HANDLER Activated Carbon Air Filter, 10x10x1" (6B869)
- FLEXMOUNT UV Air Purifier, 24V AC, 0.8A, Silver, 15 W (UV-12FM)
- FLEXMOUNT UV Air Purifier, 24V AC, 1.9A, Silver, 36 W (UV-17FM)
- FLEXMOUNT UV Air Purifier, 24V AC, 0.8A, Silver, 17 W (UV-14.5FM)
- FILTRETE Premium Allergen, Bacteria & Virus True HEPA Room Air Purifier Filter - FAPF-F2N-4 (FAPF-F2N-4)
- FILTRETE AIR PURFR HEPA 110SQ. FT (FAP-C01BA-G1)
- KOCH Filter, HEPA99.99, Prtcl, 30x36x5.875" (H29G3X1)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 970 AIR SCRUBBER750 CFM ORANGE (PureAiro HEPA Max 970-Orange)
- Flexmount Uv Air Cleaners and Accessories