Shop All Expansion Joints
Flexmaster
Coupling, Steel, 6"Pipe
Mfr # NH1650C600B0650
Zoro # G508376727
product price: $943.45
/ea
Free Shipping & Returns
$943.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 6 in Coupling
- Overall Length 6 1/2 in
- Coupling Material Zinc-Plated Steel
- Pipe Fitting Material Steel
- Maximum Operating Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexmaster
- MFR # NH1650C600B0650
- Zoro # G508376727
- Country of Origin United States
- Category Expansion Joints
Dimensions
Overall Length | 6 1/2 in |
Fitting Nominal Pipe Size | 6 in |
Details
Item | Coupling |
Connection | 6 in Coupling |
Coupling Material | Zinc-Plated Steel |
Pipe Fitting Material | Steel |
Maximum Operating Pressure | 150 psi |
Seal Type Included | Self-Restraining |
Finish/Coating | Zinc-Plated |
For Movement Type | Vibration |
Application | Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction |
Seal Material | Buna |
Bolt Material | Steel |
Description
Coupling, Bolt Hole Diameter Not Applicable, Bolt Material Steel, Finish/Coating Zinc-Plated, Fitting Nominal Pipe Size 6 in, Fitting Type Coupling, For Movement Type Vibration, Maximum Operating Pressure 150 psi, Overall Length 6 1/2 in, Pipe Fitting Material Steel, Seal Material Buna, Seal Type Included Self-Restraining, Application Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Reducing Coupler/Adapter, 3 x 4 In, 100psi (3040-DA-AL)
- KOHLER Bancroft Thermostatic Trim With Metal (T10593-4-BN)
- ZORO SELECT Tee, 1/4", 150,316, Thrd Heavy (4381037410)
- PNEUMADYNE 10-32 UNF x 3/32" Barb Brass Straight Male Connector (EB25)
- FLEXMASTER Coupling, Steel, 2"Pipe (NH1650C200B0400)
- FLEXMASTER Coupling, Steel, 1 1/4"Pipe (NH1650C125B0325)
- FLEXMASTER Coupling, Steel, 2"Pipe (NH1600C200B0400)
- FLEXMASTER Coupling, Steel, 2 1/2"Pipe (NH1650C250B0650)
- FLEXMASTER Coupling, Steel, 1 1/2"Pipe (NH1600C150B0350)
- FLEXMASTER Coupling, Steel, 1"Pipe (NH1650C100B0288)
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMS206)
- Flexmaster Expansion Joints