Shop All Expansion Joints
Flexmaster
Coupling, Steel, 2"Pipe
Mfr # NH1650C200B0400
Zoro # G808376755
product price: $163.59
/ea
Free Shipping & Returns
$163.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 2 in Coupling
- Overall Length 4 in
- Finish/Coating Zinc-Plated
- Coupling Material Zinc-Plated Steel
- Seal Type Included Self-Restraining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexmaster
- MFR # NH1650C200B0400
- Zoro # G808376755
- Country of Origin United States
- Category Expansion Joints
Dimensions
Overall Length | 4 in |
Fitting Nominal Pipe Size | 2 in |
Details
Connection | 2 in Coupling |
Item | Coupling |
Finish/Coating | Zinc-Plated |
Coupling Material | Zinc-Plated Steel |
Seal Type Included | Self-Restraining |
Seal Material | Buna |
Maximum Operating Pressure | 200 psi |
For Movement Type | Vibration |
Pipe Fitting Material | Steel |
Application | Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction |
Bolt Material | Steel |
Description
Coupling, Bolt Hole Diameter Not Applicable, Bolt Material Steel, Finish/Coating Zinc-Plated, Fitting Nominal Pipe Size 2 in, Fitting Type Coupling, For Movement Type Vibration, Maximum Operating Pressure 200 psi, Overall Length 4 in, Pipe Fitting Material Steel, Seal Material Buna, Seal Type Included Self-Restraining, Application Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (EPTWFU01C-AFC-RF-F2-3-93697)
- ZORO SELECT Red. Closet Bend, 4 In x 3 In Hub (1WJH4)
- ZORO SELECT 1" MNPT 316 SS Hex Head Plug (1RTH8)
- OATEY Closet Flange, Toilet, PVC Plastic, White (43519)
- FLEXMASTER Coupling, Steel, 1 1/2"Pipe (NH1600C150B0350)
- FLEXMASTER Coupling, Steel, 2"Pipe (NH1600C200B0400)
- FLEXMASTER Coupling, Steel, 1 1/4"Pipe (NH1650C125B0325)
- FLEXMASTER Coupling, Steel, 1"Pipe (NH1650C100B0288)
- FLEXMASTER Coupling, Steel, 2 1/2"Pipe (NH1650C250B0650)
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere (AMTE202H)
- ZORO SELECT Expansion Joint, 3 In, Single Sphere (AMSE203)
- Flexmaster Expansion Joints