Shop All Expansion Joints
Flexmaster
Coupling, Steel, 2 1/2"Pipe
Mfr # NH1600C250B0650
Zoro # G608376726
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Connection 2 1/2 in Coupling
- Bolt Material Steel
- Maximum Operating Pressure 150 psi
- For Movement Type Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexmaster
- MFR # NH1600C250B0650
- Zoro # G608376726
- Country of Origin United States
- Category Expansion Joints
Dimensions
Overall Length | 6 1/2 in |
Fitting Nominal Pipe Size | 2 1/2 in |
Details
Item | Coupling |
Connection | 2 1/2 in Coupling |
Bolt Material | Steel |
Maximum Operating Pressure | 150 psi |
For Movement Type | Vibration |
Pipe Fitting Material | Steel |
Coupling Material | Zinc-Plated Steel |
Seal Type Included | Standard |
Seal Material | Buna |
Finish/Coating | Zinc-Plated |
Application | Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction |
Description
Coupling, Bolt Hole Diameter Not Applicable, Bolt Material Steel, Finish/Coating Zinc-Plated, Fitting Nominal Pipe Size 2 1/2 in, Fitting Type Coupling, For Movement Type Vibration, Maximum Operating Pressure 150 psi, Overall Length 6 1/2 in, Pipe Fitting Material Steel, Seal Material Buna, Seal Type Included Standard, Application Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 3/4 In. Ground Joint Malleable Black Iron Union (521-704BG)
- ELKAY Elkay EZH2O Retrofit Bottle Refilling Kit Only for Bi-Level Swirlflo Water Cooler (LZWS-ERPB8-RF)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (165PLP-10M)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS4.0)
- FLEXMASTER Coupling, Steel, 1 1/4"Pipe (NH1650C125B0325)
- FLEXMASTER Coupling, Steel, 2"Pipe (NH1600C200B0400)
- FLEXMASTER Coupling, Steel, 1 1/2"Pipe (NH1600C150B0350)
- FLEXMASTER Coupling, Steel, 1"Pipe (NH1650C100B0288)
- FLEXMASTER Coupling, Steel, 2"Pipe (NH1650C200B0400)
- FLEXMASTER Coupling, Steel, 2 1/2"Pipe (NH1650C250B0650)
- ZORO SELECT Expansion Joint, Threaded Union, 3in. Pipe (TU-48-EE)
- Flexmaster Fittings