Shop All Expansion Joints
Flexmaster
Coupling, Steel, 1 1/2"Pipe
Mfr # NH1600C150B0350
Zoro # G808376762
product price: $117.71
/ea
Free Shipping & Returns
$117.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Pipe Fitting Material Steel
- Maximum Operating Pressure 200 psi
- For Movement Type Vibration
- Bolt Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexmaster
- MFR # NH1600C150B0350
- Zoro # G808376762
- Country of Origin United States
- Category Expansion Joints
Dimensions
Overall Length | 3 1/2 in |
Fitting Nominal Pipe Size | 1 1/2 in |
Details
Item | Coupling |
Pipe Fitting Material | Steel |
Maximum Operating Pressure | 200 psi |
For Movement Type | Vibration |
Bolt Material | Steel |
Seal Material | Buna |
Application | Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction |
Finish/Coating | Zinc-Plated |
Seal Type Included | Standard |
Description
Coupling, Bolt Hole Diameter Not Applicable, Bolt Material Steel, Finish/Coating Zinc-Plated, Fitting Nominal Pipe Size 1 1/2 in, Fitting Type Coupling, For Movement Type Vibration, Maximum Operating Pressure 200 psi, Overall Length 3 1/2 in, Pipe Fitting Material Steel, Seal Material Buna, Seal Type Included Standard, Application Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Brass 90 Degree Elbow (ELB30-1/16)
- PARKER Tubing, Black, Overall 500 ft L (95U-4-062-BLK-0500)
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1B-075F-075F)
- ZORO SELECT CPVC Coupling, Schedule 80, 3/8" Pipe Size, FNPT (9830-003)
- FLEXMASTER Coupling, Steel, 2"Pipe (NH1650C200B0400)
- FLEXMASTER Coupling, Steel, 2"Pipe (NH1600C200B0400)
- FLEXMASTER Coupling, Steel, 1 1/4"Pipe (NH1650C125B0325)
- FLEXMASTER Coupling, Steel, 3"Pipe (NH1600C300B0650)
- FLEXMASTER Coupling, Steel, 2 1/2"Pipe (NH1650C250B0650)
- FLEXMASTER Coupling, Steel, 1"Pipe (NH1650C100B0288)
- ZORO SELECT Expansion Joint, Single Sphere, 9 in. OD (WA-64-NN)
- Flexmaster Fittings