Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 7/16"-20, Steel, Grade 2, Black Oxide, 13/64 in Ht, 25 PK
Mfr # 20FC-720
Zoro # G2479060
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Standard Light Hex
- Lock Type Flexible Top
- Material Steel
- Finish Black Oxide
- Hex Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 7/16"-20 |
Hex Height | 13/64 in |
Hex Width | 5/8 in |
Dia./Thread Size | 7/16"-20 |
Width Across Flats | 5/8 in |
Dimensional Standards | MIL-S-8879, NASM25027 |
Description
Lock Nut, Dimensional Standards MIL-S-8879, NASM25027, Finish Black Oxide, Hex Height 13/64 in, Hex Type Standard Light Hex, Hex Width 5/8 in, Lock Type Flexible Top, Material Steel, Material Grade/Class Grade 2, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact Resistant, Shock and Vibration Resistant, Temperature Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 5 PK (U55080.087.0001)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length, 25 PK (U55050.037.0250)
- GRIP-RITE Sheet Metal Screw, #8 x 1 5/8 in, Truss Head (NMTD81581)
- FLEXLOC Flexible Top Lock Nut, 1/2"-20, Steel, Grade 2, Black Oxide, 9/32 in Ht, 25 PK (20FC-820)
- FLEXLOC Flexible Top Lock Nut, 1"-12, Steel, Grade 2, Cadmium Plated, 7/32 in Ht, 15 PK (31FK-1612)
- FLEXLOC Flexible Top Lock Nut, M8-1.25, Steel (A4420080FXT)
- FLEXLOC Flexible Top Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht, 10 PK (50FC-820)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, Steel, Zinc Plated (A04201600FXZ)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FA-616)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 8 PK (66661)
- Flexloc Lock Nuts