Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 1/4 in Ht, 20 PK
Mfr # 30FA-1011
Zoro # G2478126
original price:
$164.89
24% off
new price: $124.99
/pk 20, $6.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Standard Heavy Hex
- Lock Type Flexible Top
- Material Steel
- Finish Black Oxide
- Hex Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 1/4 in |
Hex Width | 1 in |
Dia./Thread Size | 5/8"-11 |
Dimensional Standards | MIL-S-7742, NASM25027 |
Width Across Flats | 1 in |
Description
Lock Nut, Dimensional Standards MIL-S-7742, NASM25027, Finish Black Oxide, Hex Height 1/4 in, Hex Type Standard Heavy Hex, Hex Width 1 in, Lock Type Flexible Top, Material Steel, Material Grade/Class Grade 2, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact Resistant, Shock and Vibration Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 2B, Thread Size 5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M8 x 1.25mm, 45mm L, PK50 (M51230.080.0045)
- MIDWEST FASTENER T-Nut, 4 Prongs, M10, Steel, Zinc Plated, 13 mm Barrel Ht, 10 PK (72525)
- ZORO SELECT #4-40 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0037)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 3" L, 50 PK (8305000)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, Steel, Grade 2, Black Oxide, 3/32 in Ht, 100 PK (20FAC-420)
- FLEXLOC Flexible Top Lock Nut, 7/8"-9, Steel, Grade 2, Black Oxide, 25/64 in Ht, 5 PK (30FA-1409)
- FLEXLOC Flexible Top Lock Nut, 1"-8, Steel, Grade 2, Black Oxide, 15/32 in Ht, 5 PK (30FA-1608)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 7/64 in Ht, 150 PK (20FKF-616)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel, Grade 2, Cadmium Plated, 5/32 in Ht, 100 PK (21FAF-518)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Cadmium Plated, 13/64 in Ht, 50 PK (21FAF-616)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 20 PK (39721)
- Flexloc Lock Nuts