Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 13/32 in Ht, 20 PK
Mfr # 30FAF-1011
Zoro # G2478607
product price: $111.99
/pk 20, $5.60/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-11
- Hex Type Standard Light Hex
- Lock Type Flexible Top
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 13/32 in |
Hex Width | 15/16 in |
Dimensional Standards | MIL-S-8879, NASM25027 |
Width Across Flats | 15/16 in |
Dia./Thread Size | 5/8"-11 |
Description
Lock Nut, Dimensional Standards MIL-S-8879, NASM25027, Finish Black Oxide, Hex Height 13/32 in, Hex Type Standard Light Hex, Hex Width 15/16 in, Lock Type Flexible Top, Material Steel, Material Grade/Class Grade 2, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact Resistant, Shock and Vibration Resistant, Temperature Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, Natural Nylon, 1 in Overall Lg, #12 Inside Dia (501612RSN)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 10 PK (U01200.037.0600)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (00830)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U08210.031.0150)
- FLEXLOC Flexible Top Lock Nut, 1/2"-13, Steel, Grade 2, Black Oxide, 13/64 in Ht, 25 PK (20FA-813)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel (A04202000FX)
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Cadmium Plated, 13/32 in Ht, 15 PK (31FAF-1011)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 7/64 in Ht, 150 PK (20FKF-616)
- FLEXLOC Flexible Top Lock Nut, 1"-8, Steel, Grade 2, Black Oxide, 15/32 in Ht, 5 PK (30FA-1608)
- FLEXLOC Flexible Top Lock Nut, 1/2"-20, Steel, Grade 2, Black Oxide, 9/32 in Ht, 25 PK (20FC-820)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 1/4"-20, Steel, Grade C, Zinc Plated (A04201600STZ)
- Flexloc Lock Nuts