Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 25 PK
Mfr # 50FAF-518
Zoro # G2478458
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Light Hex
- Lock Type Flexible Top
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 5/32 in |
Hex Width | 1/2 in |
Width Across Flats | 1/2 in |
Dimensional Standards | MIL-S-8879, NASM25027 |
Dia./Thread Size | 5/16"-18 |
Description
Lock Nut, Dimensional Standards MIL-S-8879, NASM25027, Finish Plain, Hex Height 5/32 in, Hex Type Standard Light Hex, Hex Width 1/2 in, Lock Type Flexible Top, Material Stainless Steel, Material Grade/Class 18-8, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Shock and Vibration Resistant, Temperature Resistant, System of Measurement Inch, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04100.037.0225)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07470.080.0025)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 5/16 in W, 5/16 in H (WWG700312031212)
- ZORO SELECT M5-0.80 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK (M512D7985A)
- FLEXLOC Flexible Top Lock Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 25 PK (50FA-256)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel (A04202000FX)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FA-616)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, Steel, Grade 2, Cadmium Plated, 5/64 in Ht, 150 PK (21FK-420)
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 13/32 in Ht, 20 PK (30FAF-1011)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel, Zinc Plated (A04202000FXZ)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-2.50, Steel, Class 10, Zinc Plated, 18 mm Ht, 25 PK (M12910.180.0001)
- Flexloc Lock Nuts