Shop All Lock Nuts
This Product is Discontinued
Flexloc
Flexible Top Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 25 PK (Discontinued)
Mfr # 50FA-440
Zoro # G2479088
This Product is Discontinued
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Light Hex
- Lock Type Flexible Top
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | #4-40 |
Hex Height | 3/64 in |
Hex Width | 1/4 in |
Dia./Thread Size | #4-40 |
Dimensional Standards | MIL-S-8879, NASM25027 |
Width Across Flats | 1/4 in |
Description
Lock Nut, Dimensional Standards MIL-S-8879, NASM25027, Finish Plain, Hex Height 3/64 in, Hex Type Standard Light Hex, Hex Width 1/4 in, Lock Type Flexible Top, Material Stainless Steel, Material Grade/Class 18-8, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Shock and Vibration Resistant, Temperature Resistant, System of Measurement Inch, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.