Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Cadmium Plated, 13/64 in Ht, 50 PK
Mfr # 21FAF-616
Zoro # G2478345
product price: $63.35
/pk 50, $1.27/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Standard Light Hex
- Lock Type Flexible Top
- Material Steel
- Finish Cadmium Plated
- Hex Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 13/64 in |
Hex Width | 9/16 in |
Dimensional Standards | MIL-S-8879, NASM25027 |
Width Across Flats | 9/16 in |
Dia./Thread Size | 3/8"-16 |
Description
Lock Nut, Dimensional Standards MIL-S-8879, NASM25027, Finish Cadmium Plated, Hex Height 13/64 in, Hex Type Standard Light Hex, Hex Width 9/16 in, Lock Type Flexible Top, Material Steel, Material Grade/Class Grade 2, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact Resistant, Shock and Vibration Resistant, Temperature Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38205.050.0001)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U08210.062.0400)
- ZORO SELECT Lock Nut, 3/4"-16, Steel, Grade A, Zinc Plated, 43/64 in Ht, 10 PK (U11612.075.0001)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Steel Body, 250 PK (U34320.018.0064)
- FLEXLOC Flexible Top Lock Nut, #10-24, Steel, Grade 2, Cadmium Plated, 5/64 in Ht, 100 PK (21FA-1024)
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Cadmium Plated, 13/32 in Ht, 15 PK (31FAF-1011)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel, Grade 2, Cadmium Plated, 5/32 in Ht, 100 PK (21FAF-518)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel, Zinc Plated (A04202000FXZ)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 25 PK (50FAF-518)
- FLEXLOC Flexible Top Lock Nut, 7/16"-20, Steel (A0430280FXT)
- ZORO SELECT Lock Nut, 1-1/4", Alloy, Zinc Plated, 500 PK (125NLC)
- Flexloc Lock Nuts