Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 9/64 in Ht, 100 PK
Mfr # 20FA-616
Zoro # G2478406
product price: $256.99
/pk 100, $2.57/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Standard Heavy Hex
- Lock Type Flexible Top
- Material Steel
- Finish Black Oxide
- Hex Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 9/64 in |
Hex Width | 5/8 in |
Dia./Thread Size | 3/8"-16 |
Dimensional Standards | MIL-S-7742, NASM25027 |
Width Across Flats | 5/8 in |
Description
Lock Nut, Dimensional Standards MIL-S-7742, NASM25027, Finish Black Oxide, Hex Height 9/64 in, Hex Type Standard Heavy Hex, Hex Width 5/8 in, Lock Type Flexible Top, Material Steel, Material Grade/Class Grade 2, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact Resistant, Shock and Vibration Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 2B, Thread Size 3/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 30 mm Length (76244)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25 PK (Z9097)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36677)
- ADAPTALL Sealing Washer, Fits Bolt Size M14 Steel/Buna-N, Cadmium Plated Finish (9500-14MM)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, Steel, Grade 2, Black Oxide, 3/32 in Ht, 100 PK (20FAC-420)
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 1/4 in Ht, 20 PK (30FA-1011)
- FLEXLOC Flexible Top Lock Nut, 1"-8, Steel, Grade 2, Black Oxide, 15/32 in Ht, 5 PK (30FA-1608)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, Steel, Grade 2, Black Oxide, 1/8 in Ht, 100 PK (20FA-420)
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Grade 2, Cadmium Plated, 1/16 in Ht, 200 PK (21FK-1032)
- FLEXLOC Flexible Top Lock Nut, 1/2"-13, Steel (A0420320FXT)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht (U51915.062.0001)
- Flexloc Lock Nuts