Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 3/4"-10, Steel, Grade 2, Black Oxide, 21/64 in Ht, 10 PK
Mfr # 30FA-1210
Zoro # G2478528
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Standard Heavy Hex
- Lock Type Flexible Top
- Material Steel
- Finish Black Oxide
- Hex Height 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 21/64 in |
Hex Width | 1 1/8 in |
Dia./Thread Size | 3/4"-10 |
Dimensional Standards | MIL-S-7742, NASM25027 |
Width Across Flats | 1 1/8 in |
Description
Lock Nut, Dimensional Standards MIL-S-7742, NASM25027, Finish Black Oxide, Hex Height 21/64 in, Hex Type Standard Heavy Hex, Hex Width 1 1/8 in, Lock Type Flexible Top, Material Steel, Material Grade/Class Grade 2, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact Resistant, Shock and Vibration Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 2B, Thread Size 3/4 In.-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0100)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0275)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.016.0075)
- ZORO SELECT 7/8-14 CASTLE NUTS ZINC (88NHC)
- FLEXLOC Flexible Top Lock Nut, 1"-8, Steel, Grade 2, Black Oxide, 15/32 in Ht, 5 PK (30FA-1608)
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 1/4 in Ht, 20 PK (30FA-1011)
- FLEXLOC Flexible Top Lock Nut, 1/2"-13, Steel, Grade 2, Black Oxide, 13/64 in Ht, 25 PK (20FA-813)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FA-616)
- FLEXLOC Flexible Top Lock Nut, 3/4"-16, Steel, Grade 2, Cadmium Plated, 5/32 in Ht, 35 PK (31FK-1216)
- FLEXLOC Flexible Top Lock Nut, 1"-14, Steel, Grade 2, Cadmium Plated, 7/32 in Ht, 15 PK (31FK-1614)
- ZORO SELECT Lock Nut, 1-3/4"-12, Steel, Grade C, Wax, 0.989 in Ht, 5 PK (176NO)
- Flexloc Lock Nuts