Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 25 PK
Mfr # 50FA-256
Zoro # G2478360
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Light Hex
- Lock Type Flexible Top
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | #2-56 |
Hex Height | 3/64 in |
Hex Width | 1/4 in |
Dimensional Standards | MIL-S-8879, NASM25027 |
Dia./Thread Size | #2-56 |
Width Across Flats | 1/4 in |
Description
Lock Nut, Dimensional Standards MIL-S-8879, NASM25027, Finish Plain, Hex Height 3/64 in, Hex Type Standard Light Hex, Hex Width 1/4 in, Lock Type Flexible Top, Material Stainless Steel, Material Grade/Class 18-8, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Shock and Vibration Resistant, Temperature Resistant, System of Measurement Inch, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 25 PK (M51050.120.0030)
- RECOIL Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (05082)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-800620-100P)
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.006.0037)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 25 PK (50FAF-518)
- FLEXLOC Flexible Top Lock Nut, 1/2"-13, Steel, Grade 2, Cadmium Plated, 13/64 in Ht, 25 PK (21FA-813)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/64 in Ht, 100 PK (50FK-420)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Cadmium Plated, 13/64 in Ht, 50 PK (21FAF-616)
- FLEXLOC Flexible Top Lock Nut, 7/8"-9, Steel, Grade 2, Black Oxide, 25/64 in Ht, 5 PK (30FA-1409)
- FLEXLOC Flexible Top Lock Nut, 1/2"-20, Steel, Grade 2, Black Oxide, 9/32 in Ht, 25 PK (20FC-820)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 25/64 in Ht, 100 PK (4CAK3)
- Flexloc Lock Nuts