Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK
Mfr # 50FC-428
Zoro # G2478808
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Light Hex
- Lock Type Flexible Top
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 1/4"-28 |
Hex Height | 9/64 in |
Hex Width | 7/16 in |
Width Across Flats | 7/16 in |
Dimensional Standards | MIL-S-8879, NASM25027 |
Dia./Thread Size | 1/4"-28 |
Description
Lock Nut, Dimensional Standards MIL-S-8879, NASM25027, Finish Plain, Hex Height 9/64 in, Hex Type Standard Light Hex, Hex Width 7/16 in, Lock Type Flexible Top, Material Stainless Steel, Material Grade/Class 18-8, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Shock and Vibration Resistant, Temperature Resistant, System of Measurement Inch, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0150)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 25 PK (M04104.120.0080)
- SENCO 800CT 112 Brad Nail (A201509)
- ZORO SELECT Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 5 PK (U55080.087.0001)
- FLEXLOC Flexible Top Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht, 10 PK (50FC-820)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 50 PK (50FKF-616)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel, Grade 2, Cadmium Plated, 5/32 in Ht, 100 PK (21FAF-518)
- FLEXLOC Flexible Top Lock Nut, #10-24, Steel, Grade 2, Cadmium Plated, 5/64 in Ht, 100 PK (21FA-1024)
- FLEXLOC Flexible Top Lock Nut, 7/8"-14, Steel (A0430560FXT)
- FLEXLOC Flexible Top Lock Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 25 PK (50FA-256)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12300.043.0001)
- Flexloc Lock Nuts