Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 1/4"-20, Steel, Grade 2, Black Oxide, 1/8 in Ht, 100 PK
Mfr # 20FA-420
Zoro # G2478896
product price: $63.99
/pk 100, $0.64/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Hex Type Standard Light Hex
- Lock Type Flexible Top
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 1/8 in |
Hex Width | 7/16 in |
Dimensional Standards | MIL-S-8879, NASM25027 |
Dia./Thread Size | 1/4"-20 |
Width Across Flats | 7/16 in |
Description
Lock Nut, Dimensional Standards MIL-S-8879, NASM25027, Finish Black Oxide, Hex Height 1/8 in, Hex Type Standard Light Hex, Hex Width 7/16 in, Lock Type Flexible Top, Material Steel, Material Grade/Class Grade 2, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact Resistant, Shock and Vibration Resistant, Temperature Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED CV12 CHAIN W/CONNECTING PIN 92553 (CV12C)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0250)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (SC22030080-100P1-14)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 6 PK (30771)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Zinc Plated (A0430160FXTZ)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 7/64 in Ht, 150 PK (20FKF-616)
- FLEXLOC Flexible Top Lock Nut, 1"-12, Steel, Grade 2, Cadmium Plated, 7/32 in Ht, 15 PK (31FK-1612)
- FLEXLOC Flexible Top Lock Nut, 5/8"-18, Steel, Grade 2, Black Oxide, 9/64 in Ht, 50 PK (30FK-1018)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FC-428)
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 1/4 in Ht, 20 PK (30FA-1011)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 8 PK (66661)
- Flexloc Lock Nuts