Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/64 in Ht, 100 PK
Mfr # 50FK-420
Zoro # G2478817
product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Thin Light Hex
- Lock Type Flexible Top
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 5/64 in |
Hex Width | 7/16 in |
Dia./Thread Size | 1/4"-20 |
Width Across Flats | 7/16 in |
Dimensional Standards | MIL-S-8879, NASM25027, USAS B46.1 |
Description
Lock Nut, Dimensional Standards MIL-S-8879, NASM25027, USAS B46.1, Finish Plain, Hex Height 5/64 in, Hex Type Thin Light Hex, Hex Width 7/16 in, Lock Type Flexible Top, Material Stainless Steel, Material Grade/Class 18-8, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Shock and Vibration Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5/8 in Bore Dia., 10 PK (WHM-62-S02)
- ZORO SELECT Slotted Shim 5 x 5" x 0.010", Pk20 (36D762)
- MIDWEST FASTENER 7/16" x 1-1/4" Linch Pins 8PK (930083)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (TPW-4)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 50 PK (50FKF-616)
- FLEXLOC Flexible Top Lock Nut, #10-24, Steel, Grade 2, Cadmium Plated, 5/64 in Ht, 100 PK (21FA-1024)
- FLEXLOC Flexible Top Lock Nut, 1"-14, Steel, Grade 2, Cadmium Plated, 7/32 in Ht, 15 PK (31FK-1614)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Zinc Plated (A0430160FXTZ)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Cadmium Plated, 13/64 in Ht, 50 PK (21FAF-616)
- FLEXLOC Flexible Top Lock Nut, 1/2"-20, Steel, Zinc Plated (A0430320FXTZ)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1-3/4"-12, Stainless Steel (A243148000J)
- Flexloc Lock Nuts