Flexloc

Flexible Top Lock Nut, 1/2"-20, Steel, Zinc Plated


product price: $0.92
/ea
Sold in multiples of 20 for $18.40

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Thread Size 1/2"-20
  • Lock Type Flexible Top
  • Material Steel
  • Finish Zinc Plated
  • System of Measurement Inch
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 1/2"-20

Details

Item Lock Nut
Lock Type Flexible Top
Material Steel
Finish Zinc Plated
System of Measurement Inch
Thread Direction Right Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.