Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht, 10 PK
Mfr # 50FC-820
Zoro # G2478841
product price: $123.99
/pk 10, $12.40/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Light Hex
- Lock Type Flexible Top
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 9/32 in |
Hex Width | 3/4 in |
Width Across Flats | 3/4 in |
Dia./Thread Size | 1/2"-20 |
Dimensional Standards | MIL-S-8879, NASM25027 |
Description
Lock Nut, Dimensional Standards MIL-S-8879, NASM25027, Finish Plain, Hex Height 9/32 in, Hex Type Standard Light Hex, Hex Width 3/4 in, Lock Type Flexible Top, Material Stainless Steel, Material Grade/Class 18-8, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Shock and Vibration Resistant, Temperature Resistant, System of Measurement Inch, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert Repair Kit, Helical Inserts, M10-1.00, 10 Inserts (38108)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 40 mm L, 100 PK (M01256.080.0040)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z8954H)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 10 PK (FWI5112GUSA-010BX)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK (50FC-428)
- FLEXLOC Flexible Top Lock Nut, #10-24, Steel, Grade 2, Black Oxide, 1/16 in Ht, 200 PK (20FK-1024)
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Zinc Plated (A0430120FXTZ)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/64 in Ht, 100 PK (50FK-420)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FC-428)
- FLEXLOC Flexible Top Lock Nut, M8-1.25, Steel (A4420080FXT)
- MIDWEST FASTENER Lock Nut, 9/16"-18, Steel, Zinc Plated, 6 PK (60696)
- Flexloc Lock Nuts