Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 1/2"-13, Steel, Grade 2, Cadmium Plated, 13/64 in Ht, 25 PK
Mfr # 21FA-813
Zoro # G2478589
original price:
$99.47
11% off
new price: $87.99
/pk 25, $3.52/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Standard Heavy Hex
- Lock Type Flexible Top
- Material Steel
- Finish Cadmium Plated
- Hex Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 13/64 in |
Hex Width | 13/16 in |
Dimensional Standards | MIL-S-7742, NASM25027 |
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 13/16 in |
Description
Lock Nut, Dimensional Standards MIL-S-7742, NASM25027, Finish Cadmium Plated, Hex Height 13/64 in, Hex Type Standard Heavy Hex, Hex Width 13/16 in, Lock Type Flexible Top, Material Steel, Material Grade/Class Grade 2, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact Resistant, Shock and Vibration Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 2B, Thread Size 1/2 In.-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 25 PK (9082364)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34126.018.6668)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (1WA54)
- DENT FIX EQUIPMENT Tubular Rivet, 3.3 mm Dia., 3.5mm L (DFSPR33)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FA-616)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel, Grade 2, Cadmium Plated, 7/64 in Ht, 50 PK (21FA-518)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 25 PK (50FAF-518)
- FLEXLOC Flexible Top Lock Nut, 1"-8, Steel, Grade 2, Black Oxide, 15/32 in Ht, 5 PK (30FA-1608)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/64 in Ht, 100 PK (50FK-420)
- FLEXLOC Flexible Top Lock Nut, 3/4"-16, Steel, Grade 2, Cadmium Plated, 5/32 in Ht, 35 PK (31FK-1216)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (795882-PR-100)
- Flexloc Lock Nuts