Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 1/2"-13, Steel, Grade 2, Black Oxide, 13/64 in Ht, 25 PK
Mfr # 20FA-813
Zoro # G2478187
product price: $94.99
/pk 25, $3.80/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Standard Heavy Hex
- Lock Type Flexible Top
- Material Steel
- Finish Black Oxide
- Hex Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 13/64 in |
Hex Width | 13/16 in |
Dimensional Standards | MIL-S-7742, NASM25027 |
Width Across Flats | 13/16 in |
Dia./Thread Size | 1/2"-13 |
Description
Lock Nut, Dimensional Standards MIL-S-7742, NASM25027, Finish Black Oxide, Hex Height 13/64 in, Hex Type Standard Heavy Hex, Hex Width 13/16 in, Lock Type Flexible Top, Material Steel, Material Grade/Class Grade 2, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact Resistant, Shock and Vibration Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 2B, Thread Size 1/2 In.-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0208-AL28)
- ZORO SELECT Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.025.0001)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/4 in L, Steel, Plain Finish, 50 PK (U08360.025.0225)
- ZORO SELECT Fully Threaded Rod, 10-32, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.019.7200)
- FLEXLOC Flexible Top Lock Nut, 3/4"-10, Steel, Grade 2, Black Oxide, 21/64 in Ht, 10 PK (30FA-1210)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, Steel, Grade 2, Black Oxide, 3/32 in Ht, 100 PK (20FAC-420)
- FLEXLOC Flexible Top Lock Nut, 7/8"-9, Steel, Grade 2, Black Oxide, 25/64 in Ht, 5 PK (30FA-1409)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, Steel, Grade 2, Black Oxide, 1/8 in Ht, 100 PK (20FA-420)
- FLEXLOC Flexible Top Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht, 10 PK (50FC-820)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/64 in Ht, 100 PK (50FK-420)
- J.W. WINCO Slotted Spanner Lock Nut, M20-1.50, Steel, Class 5 (200XSNB)
- Flexloc Lock Nuts