Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 1"-12, Steel, Grade 2, Cadmium Plated, 7/32 in Ht, 15 PK
Mfr # 31FK-1612
Zoro # G2478771
product price: $131.99
/pk 15, $8.80/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Thin Light Hex
- Lock Type Flexible Top
- Material Steel
- Finish Cadmium Plated
- Hex Height 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1"-12 |
Hex Height | 7/32 in |
Hex Width | 1 7/16 in |
Dimensional Standards | MIL-S-8879, NASM25027, USAS B46.1 |
Dia./Thread Size | 1"-12 |
Width Across Flats | 1 7/16 in |
Description
Lock Nut, Dimensional Standards MIL-S-8879, NASM25027, USAS B46.1, Finish Cadmium Plated, Hex Height 7/32 in, Hex Type Thin Light Hex, Hex Width 1 7/16 in, Lock Type Flexible Top, Material Steel, Material Grade/Class Grade 2, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact Resistant, Shock and Vibration Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 3B, Thread Size 1 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0062)
- KERR LAKESIDE 1"-8 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 10 PK (100C650KCS)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, A2 Stainless Steel, Not Graded, Plain, 20 mm Ht, 5 PK (M51730.200.0001)
- ZORO SELECT Spring Pin, Coil, 7/32x1 1/2 L, Pk50 (5EB55)
- FLEXLOC Flexible Top Lock Nut, 3/4"-16, Steel, Grade 2, Cadmium Plated, 5/32 in Ht, 35 PK (31FK-1216)
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Grade 2, Cadmium Plated, 1/16 in Ht, 200 PK (21FK-1032)
- FLEXLOC Flexible Top Lock Nut, 1"-14, Steel, Grade 2, Cadmium Plated, 7/32 in Ht, 15 PK (31FK-1614)
- FLEXLOC Flexible Top Lock Nut, 3/4"-10, Steel, Grade 2, Black Oxide, 21/64 in Ht, 10 PK (30FA-1210)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 25 PK (50FAF-518)
- FLEXLOC Flexible Top Lock Nut, #10-24, Steel, Grade 2, Black Oxide, 1/16 in Ht, 200 PK (20FK-1024)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 10 PK (50369)
- Flexloc Lock Nuts