Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 1"-12, Steel, Grade 2, Black Oxide, 7/32 in Ht, 15 PK
Mfr # 30FK-1612
Zoro # G2479051
product price: $130.99
/pk 15, $8.73/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Thin Light Hex
- Lock Type Flexible Top
- Material Steel
- Finish Black Oxide
- Hex Height 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1"-12 |
Hex Height | 7/32 in |
Hex Width | 1 7/16 in |
Dia./Thread Size | 1"-12 |
Dimensional Standards | MIL-S-8879, NASM25027, USAS B46.1 |
Width Across Flats | 1 7/16 in |
Description
Lock Nut, Dimensional Standards MIL-S-8879, NASM25027, USAS B46.1, Finish Black Oxide, Hex Height 7/32 in, Hex Type Thin Light Hex, Hex Width 1 7/16 in, Lock Type Flexible Top, Material Steel, Material Grade/Class Grade 2, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact Resistant, Shock and Vibration Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 3B, Thread Size 1 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Hot Dipped Galvanized Finish (69098)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.051mm (316-002-12-50)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #8 X 1-1/2in Zinc Plated Steel 50PK (9025267)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (3712KW)
- FLEXLOC Flexible Top Lock Nut, 5/8"-18, Steel, Grade 2, Black Oxide, 9/64 in Ht, 50 PK (30FK-1018)
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Zinc Plated (A04301200FXZ)
- FLEXLOC Flexible Top Lock Nut, #10-24, Steel, Grade 2, Cadmium Plated, 5/64 in Ht, 100 PK (21FA-1024)
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 1/4 in Ht, 20 PK (30FA-1011)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FC-428)
- FLEXLOC Flexible Top Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1/16 in Ht, 100 PK (50FK-1032)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51738.087.0001)
- Flexloc Lock Nuts