Shop All Concrete and Asphalt Cleaners and Sealers
Flexkrete
Sealer, Concrete, Acrylic, 5 gal., Clear
Mfr # FS1000
Zoro # G8999602
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Flex-Sealer 1000
- For Use On Surface Material Concrete, Epoxy Stone, Fiberglass, Masonry, Plastic, Steel, Stone, Wood
- Application Concrete Sealing, Masonry Sealing
- Base Material Acrylic
- Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexkrete
- MFR # FS1000
- Zoro # G8999602
- Country of Origin United States
- Category Concrete and Asphalt Cleaners and Sealers
Dimensions
Container Size | 5 gal |
Size (Oz.) | 640 |
Details
Item | Concrete Sealer |
Series | Flex-Sealer 1000 |
For Use On Surface Material | Concrete, Epoxy Stone, Fiberglass, Masonry, Plastic, Steel, Stone, Wood |
Application | Concrete Sealing, Masonry Sealing |
Base Material | Acrylic |
Container Type | Pail |
Coverage | 100 sq ft |
Color | Clear |
Working Time | 30 min |
Full Cure Time | 1 day |
Resistance Properties | Chemical Resistant |
Container Style | Pail |
Dry Time | 30 min. to 5 hrs. |
For Use With | Clean Concrete, Steel, Wood |
Product Type | Concrete Sealcoating |
Viscosity | 50cP - 200Cp |
Description
Concrete Sealer, Product Type Concrete Sealer, Coverage 100 sq ft, Container Size 5 gal, Container Type Pail, Working Time 30 min, Full Cure Time 1 day, Color Clear, Application Concrete Sealing, Masonry Sealing, Base Material Acrylic, Resistance Properties Chemical Resistant, For Use On Surface Material Concrete, Epoxy Stone, Fiberglass, Masonry, Plastic, Steel, Stone, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Almond, Acrylic Base (W11002010)
- VIBRA-TITE Accelerator, Excel 612 Series, Clear, 1 gal, Can (61208)
- CRC Sealant, 10.1 oz, Cartridge, Clear, Polydimethylsiloxane Base (14083)
- OATEY Cement, Brush-Top Can, 16 fl oz, Blue (32162V)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Concrete Sealer, Natural Finish, Clear (SP-4002)
- SUNNYSIDE Green Envy 32 Oz. Muriatic Acid (61032)
- RUST-OLEUM 1 gal Sealer, Low Gloss Finish, Clear, Water Base (317928)
- DRYLOK Clear Latex Concrete and Masonry Sealer 5 gal (28915)
- INSL-X BY BENJAMIN MOORE Insl-X TuffCrete Gray Pearl Water-Based Acrylic Waterproofing Concrete Stain 1 gal (CCST230899-01)
- DAMTITE WATERPROOFING HYDRAULIC CEMENT 10LB (07121)
- H&C 0.5 gal Cleaner Degreaser, Invisible Finish, Clear, Solvent Base (50.170015-15)
- Flexkrete Concrete and Asphalt Cleaners and Sealers