Shop All Concrete and Asphalt Repair - Patches and Compounds
Flexkrete
Additive, Concrete, Accelerate, 5 OzBtl, Clr
Mfr # FK-Temp
Zoro # G8985794
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Use To Speed Up Curing Process
- Container Type Jug
- Coverage approximately 3.3 Cubic Feet
- For Use With FK102G and FK102C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexkrete
- MFR # FK-Temp
- Zoro # G8985794
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size and Type | Jug |
Details
Item | Concrete Additive |
Color | Clear |
Application | Use To Speed Up Curing Process |
Container Type | Jug |
Coverage | approximately 3.3 Cubic Feet |
For Use With | FK102G and FK102C |
Color Family | Clear |
Product Type | Accelerator |
Container Style | Jug |
Flash Point (F) | Greater Than 100 |
Specific Gravity | 93 At 25 Degrees C |
Cured Color | Clear |
Description
Concrete Additive, Container Type Jug, Cured Color Clear, Product Type Accelerator, Specific Gravity 93 At 25 Degrees C, Flash Point (F) Greater Than 100, Standards -, Viscosity -, Dry Time -
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN 110GAL SmoothCaulk Gun (250)
- 3M Masking Tape, Natural, 96mm x 55m, PK8 (2307)
- INTERTAPE 1.88 in.X60Yd Pro Cntr 6-Pk Mask Pg5 (PG505)
- DAP Low Luster Black Asphalt Roof Sealant 10.1 oz (7079818268)
- FLEXKRETE 5 gal. Clear Concrete Repair Compound (FK-102C)
- FLEXKRETE 600mL Gray Polyurea Seal 100 (FK-PS100 Kit)
- FLEXKRETE 5 gal. Gray Concrete Repair Compound (FK-102G)
- FLEXKRETE Additve, Concrete, Silica, 10 Lb Bag, White (FK-MP-5)
- FLEXKRETE 1 gal. Gray Concrete Repair Compound (FK102G-KIT)
- JE TOMES 40 lb. Gray, Orange, Green Concrete Resurfacing Patch and Repair (GRA-DLC-16)
- CRACK STIX Crack Filler 10 lb, Pail, Crack Rite, Acrylic Latex, Gray (2051)
- Flexkrete Concrete and Asphalt Repair - Patches and Compounds