Shop All Concrete and Asphalt Repair - Patches and Compounds
Flexkrete
600mL Gray Polyurea Seal 100
Mfr # FK-PS100 Kit
Zoro # G3238063
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- Size 600mL
- Color Gray
- Container Size 10 oz
- Dry Time 8 min.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexkrete
- MFR # FK-PS100 Kit
- Zoro # G3238063
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 600mL |
Container Size | 10 oz |
Details
Item | Crack Filler |
Container Type | Cartridge |
Color | Gray |
Dry Time | 8 min. |
Coverage | 12 sq ft @ 1/2 in |
Working Time | 5 min |
Application | Asphalt Sealing; Concrete Sealing |
Full Cure Time | 30 min |
Product Form | Liquid |
For Use With | Concrete And Asphalt, FlexKrete 102G And 102C |
Color Family | Gray |
Base Material | Polyurea |
Maximum Performance Temperature | 90 Degrees F |
Product Type | Crack Filler |
Minimum Performance Temperature | 60 Degrees F |
Cure Type | Chemical Activator |
Environment | Outdoor |
Container Style | Dual Cartridge |
Viscosity | Greater Than 450cP |
Description
Crack Filler, Product Type Crack Filler, Base Material Polyurea, Cure Type Chemical Activator, Product Form Liquid, Container Size 10 oz, Container Type Cartridge, Coverage 12 sq ft @ 1/2 in, Full Cure Time 30 min, Working Time 5 min, Application Asphalt Sealing; Concrete Sealing, Color Gray, Standards -, Environment Outdoor, For Use With Concrete And Asphalt, FlexKrete 102G And 102C, Maximum Performance Temperature 90 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Tub Surround & Shower Adhesive, HY 4070 Series, White, 10 oz, Cartridge (2264448)
- TAPE IT Green PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-GREEN)
- DAP Window Door & Siding Black Silicone Waterproof Sealant 9.8 oz (7079808642)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 12 mm x 55 m, Tan (232)
- FLEXKRETE Additive, Concrete, Accelerate, 5 OzBtl, Clr (FK-Temp)
- FLEXKRETE 5 gal. Gray Concrete Repair Compound (FK-102G)
- FLEXKRETE Additve, Concrete, Silica, 10 Lb Bag, White (FK-MP-5)
- FLEXKRETE 5 gal. Clear Concrete Repair Compound (FK-102C)
- JE TOMES 50 lb. Gray Self-Leveling Concrete Repair and Resurfacing (GRA-410)
- CRACK STIX Crack Filler 10 lb, Pail, Crack Rite, Acrylic Latex, Gray (2051)
- JE TOMES 40 lb. Gray, Fray Brown Concrete Patch and Repair (GRA-107-W)
- Flexkrete Concrete and Asphalt Repair - Patches and Compounds