Shop All Concrete and Asphalt Repair - Patches and Compounds
Flexkrete
5 gal. Gray Concrete Repair Compound
Mfr # FK-102G
Zoro # G8985785
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- For Use On Surface Material Asphalt, Concrete, Steel, Wood
- Size 5 gal.
- Color Gray
- Adheres To Concrete, Steel, Wood, Asphalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexkrete
- MFR # FK-102G
- Zoro # G8985785
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 5 gal. |
Container Size | 40 lb |
Description
Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Polyurea, Cure Type Chemical Activator, Resistance Properties Low Temperature Resistant, Nonsagging, Product Form Semi-Solid, Container Size 40 lb, Container Type Pail, Coverage 320 sq ft @ 1/8 in, Full Cure Time 1 hr, Minimum Thickness 1/8 in, Maximum Traffic Hours 1 hr, Working Time 30 min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M GPT020 Double Coated Tape 2" circles - 100 per pack (3M GPT-020)
- LOCTITE Pipe Repair Tape Kit (209818)
- TENON Masonry Veneer Mortar HB (High Bond) - 40 lb. Bag (120462)
- GORILLA GLUE Gorilla Clearglue 4 Pk (4541702)
- FLEXKRETE 5 gal. Clear Concrete Repair Compound (FK-102C)
- FLEXKRETE Additive, Concrete, Accelerate, 5 OzBtl, Clr (FK-Temp)
- FLEXKRETE Additve, Concrete, Silica, 10 Lb Bag, White (FK-MP-5)
- HENRY Patch Concrete Exterior 20Lb (16336)
- SAKRETE 60205004 10 lbs. Fast Set Cement Patcher (SA574586)
- DAP 31090 Concrete & Brick Mortar Patch (DA385504)
- QUIKRETE Concrete Repair 10 Oz (862010)
- Flexkrete Concrete and Asphalt Repair - Patches and Compounds