Shop All Concrete and Asphalt Repair - Patches and Compounds
Flexkrete
1 gal. Gray Concrete Repair Compound
Mfr # FK102G-KIT
Zoro # G8986372
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 1 gal.
- For Use On Surface Material Asphalt, Concrete, Steel, Wood
- Color Gray
- Adheres To Concrete, Steel, Wood, Asphalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexkrete
- MFR # FK102G-KIT
- Zoro # G8986372
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 1 gal. |
Container Size | 8 lb |
Description
Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Polyurea, Cure Type Chemical Activator, Resistance Properties Low Temperature Resistant, Nonsagging, Product Form Semi-Solid, Container Size 8 lb, Container Type Pail, Coverage 64 sq ft @ 1/8 in, Full Cure Time 1 hr, Minimum Thickness 1/8 in, Maximum Traffic Hours 1 hr, Working Time 30 min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-ON PVC Gray Extra Heavy Bodied Gallon (13980)
- SEALED UNIT PARTS CO Leak Lock Pipe Joint Sealant (HS10004)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 50 mL Bottle (11150)
- PC PRODUCTS Epoxy Adhesive, PC-11 Series, Off White, Can, 1:01 Mix Ratio, 12 hr Functional Cure (080115)
- FLEXKRETE 600mL Gray Polyurea Seal 100 (FK-PS100 Kit)
- FLEXKRETE Additive, Concrete, Accelerate, 5 OzBtl, Clr (FK-Temp)
- FLEXKRETE Additve, Concrete, Silica, 10 Lb Bag, White (FK-MP-5)
- FLEXKRETE 5 gal. Clear Concrete Repair Compound (FK-102C)
- FLEXKRETE 5 gal. Gray Concrete Repair Compound (FK-102G)
- HENRY HENRY 565 FLOORPRO 12167 Self-Leveling Underlayment, Solid, 40 lb (12167)
- E-Z PATCH E-Z Patch EZP-1035 10 lbs NPT QuartzScapes Series Tahoe Blue Quartz Plaster (EZP-1035)
- Flexkrete Concrete and Asphalt Repair - Patches and Compounds