Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 8 In, 316SS
Mfr # CGI
Zoro # G4696657
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 12 1/8 in
- Inside Dia. 8 1/2 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4696657
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 12 1/8 in |
Inside Dia. | 8 1/2 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 8 in, Inside Diameter 8 1/2 in, Outside Diameter 12 1/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (83IC/45)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch Lock (W38-1500-C)
- STRYBUC Sash Lock White (50-409-3)
- BEST Key Blank, R Keyway, Standard, 7 Pins (1A1R1KS473KS800)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CG)
- ZORO SELECT Flange Gasket, Ring, 5 In, Graphite (FLEXIGRAF-RG-0150-062-0500)
- Flexitallic Flange & Ring Gaskets