Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 8 In, 304SS
Mfr # CGI
Zoro # G4669174
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 11 in
- Inside Dia. 8 1/2 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4669174
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 11 in |
Inside Dia. | 8 1/2 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 8 in, Inside Diameter 8 1/2 in, Outside Diameter 11 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel, Inner Ring Stainless Steel Grade 304
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Ring Magnet, Neodymium, 13/64 in. (NE875275200NP35)
- DELTANA Fire Rated Door Viewer; Satin Nickel Finish (55211U15-UL)
- RUSTICWARE Cabinet Backplate Oil Brnz 6.5" (990ORB)
- CROFT METALS 32 WHT Storm Door (163-32REV-WH)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 304SS (CGI)
- FLEXITALLIC Sprial Wound Metal Gasket, 8 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 304SS (CGI)
- ZORO SELECT Flange Gasket, Full Face, 3" Pipe (BULK-FG-621)
- Flexitallic Flange & Ring Gaskets