Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 6 In, 316SS
Mfr # CGI
Zoro # G4699983
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 8 3/4 in
- Inside Dia. 6 3/16 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4699983
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 8 3/4 in |
Inside Dia. | 6 3/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 6 in, Inside Diameter 6 3/16 in, Outside Diameter 8 3/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Swivel Stud, M12, 2 in Base (BMNYLB23)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P3052-PB)
- THK Rail Plugs, THK Series (C5)
- HD HD SSMDH 10B SOSS Magnetic Door Holder & Stop - Antique Bronze (SSMDH 10B)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 304SS (CGI)
- FLEXITALLIC Metal Gasket, 4 in. In, 5-25/64 in. Out (0300100008)
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0100)
- Flexitallic Flange & Ring Gaskets