Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 6 In, 316SS
Mfr # CG
Zoro # G4696571
original price:
$22.71
13% off
new price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 9 7/8 in
- Inside Dia. 7 3/16 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CG
- Zoro # G4696571
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 9 7/8 in |
Inside Dia. | 7 3/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 6 in, Inside Diameter 7 3/16 in, Outside Diameter 9 7/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material None
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3-1/4" x 3-3/8" x 1/16" Viton Rubber O-Rings 2PK (33626)
- ZORO SELECT Hanger, 2 Hole Non-Adj, 1x1 1/3L, Pk4 (1001)
- STERLING SEAL & SUPPLY 361 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A361X50)
- DORMAKABA Cylindrical Locks with Keypad Trim, LD471-48-32D-41 (LD471-48-32D-41)
- FLEXITALLIC Metal Gasket, 11-5/16in. In, 14-1/4in. Out (100030008)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CG)
- FLEXITALLIC Metal Gasket, 1 in. In, 1-1/2 in. Out (00100700336)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 304SS (CGI)
- ZORO SELECT Full Face Aramid Flange Gasket for 8" Pipe, 1/16" Thick, #150 (BULK-FG-15)
- Flexitallic Flange & Ring Gaskets