Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 6 In, 304SS
Mfr # CGI
Zoro # G4682151
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 9 7/8 in
- Inside Dia. 6 3/16 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4682151
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 9 7/8 in |
Inside Dia. | 6 3/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 6 in, Inside Diameter 6 3/16 in, Outside Diameter 9 7/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, 5-3/4 In. H, Natural, Unthr. Through Holes (PH-0248)
- DURA-LIFT Sealed Box Truck Rollers 1" Nylon 608ZZ Bearing 2" Triple-Coated Stem (12-Pack) (DLBR1)
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8237.044)
- ZORO SELECT O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK5 (U38805.012.0362)
- FLEXITALLIC Metal Gasket, 7-13/64in. In, 8-3/4in. Out (060010008)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CG)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/8" T - #150 (BULK-FG-5339)
- Flexitallic Flange & Ring Gaskets