Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 5 In, 316SS
Mfr # CG
Zoro # G4665403
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Outside Dia. 8 1/2 in
- Inside Dia. 6 1/8 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CG
- Zoro # G4665403
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 5 in |
Outside Dia. | 8 1/2 in |
Inside Dia. | 6 1/8 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 5 in, Inside Diameter 6 1/8 in, Outside Diameter 8 1/2 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material None
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Lighted Door Chime Push Button, White (BT3WL)
- ROCKWOOD Dust Proof Strike, Satin Chrome (570.26D)
- PRIME-LINE Prime Line Products Pocket Door Roller N6527 (N6527)
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 11.8mm ID, PK100 (ZUSAH2.4X11.8)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- FLEXITALLIC Metal Gasket, 4-1/2 in. In, 6-1/2 in. Out (035030008)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CGI)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/8" T - #300 (BULK-FG-5362)
- Flexitallic Flange & Ring Gaskets