Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 4 In, 316SS
Mfr # CGI
Zoro # G4680076
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 7 1/8 in
- Inside Dia. 4 3/16 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4680076
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 7 1/8 in |
Inside Dia. | 4 3/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 4 in, Inside Diameter 4 3/16 in, Outside Diameter 7 1/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Flange Gasket, 1" Inside Dia., Black (3114040)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (TNYLC48)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/80 KD)
- AMERICAN GARAGE DOOR SUPPLY Commercial Top Bracket, Low Headroom (HTL)
- FLEXITALLIC Metal Gasket, 10-13/16in. In, 15-3/4in Out (100060008)
- FLEXITALLIC Metal Gasket, 4 in. In, 5-25/64 in. Out (0300100008)
- FLEXITALLIC Metal Gasket, 12-57/64 in. In, 18 in. Out (120060008)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CG)
- ZORO SELECT Gasket, Ring, 8 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D080150R204027)
- Flexitallic Flange & Ring Gaskets