Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 4 In, 304SS
Mfr # CGI
Zoro # G4669314
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 7 1/8 in
- Inside Dia. 4 3/16 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4669314
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 7 1/8 in |
Inside Dia. | 4 3/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 4 in, Inside Diameter 4 3/16 in, Outside Diameter 7 1/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (295.32D 3"X 3" X 96)
- DELTANA Contemporary Floor Door Bumper Satin Nickel 2.5" (FDB250U15)
- DORMAKABA Full Mortise Std Wt FBB Hinge, 4 x 4, Satin Chrome (FBB179 4X4 DOOR HINGE 26D STL)
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Cant Hook TMW-30 - 36" Hardwood Handle with 10-3/4" Steel Hook (TMW-30)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CGI)
- FLEXITALLIC Metal Gasket, 4-3/4in. In, 7-41/64in. Out (040060008)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 12 CGI (120010000085)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 304SS (CGI)
- FLEXITALLIC Metal Gasket, 4-1/2 in. In, 6-1/2 in. Out (035030008)
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-7)
- Flexitallic Flange & Ring Gaskets