Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 3/4 In, 316SS
Mfr # CG
Zoro # G4666085
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Outside Dia. 2 5/8 in
- Inside Dia. 1 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CG
- Zoro # G4666085
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3/4 in |
Outside Dia. | 2 5/8 in |
Inside Dia. | 1 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 3/4 in, Inside Diameter 1 in, Outside Diameter 2 5/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material None
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Handle Lift Garage Cd2 (GD52130)
- PEMKO S88D17 17' Adhesive Perimeter Gasketing Dark Brown (S88D17)
- BLUM 110+ Degree Onyx Black Soft-closing Screw On Overlay Plus Hinge (73B3550)
- KABA Push Button Lock, Entry, Key Override (5021-XS-WL-26D-41)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CGI)
- THERMWELL PRODUCTS Thermwell Products V18WH Gasket White Vinyl 0.5 x 0.25 x 17 Ft. (7837578)
- Flexitallic Flange & Ring Gaskets